Tripp Lite by Eaton 6ft VGA Monitor Y Splitter Cable High Resolution HD15 M/2xF 6'

  • Mfr # P516-006-HR

  • Zoro # G514878673


product price:  $9.65
/ea

Key Features

Cable Length
6 ft
Cable Type
VGA
Features
Molded
Connector Type on Second End
HD-15 - Female
Supported Resolution
1600 x 1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P516-006-HR
Zoro #
G514878673
UPC #
37332187789
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Item
Video Cable
Cable Type
VGA
Features
Molded
Connector Type on Second End
HD-15 - Female
Supported Resolution
1600 x 1200
Shielding
Yes
Connector on First End Details
(1) 15-pin HD-15 - Male
Environmentally Friendly
Yes
Cable Characteristic
Splitter Cable
Connector Type on First End
HD-15 - Male
Connector on Second End Details
(2) 15-pin HD-15 - Female
Device Supported
PC, Monitor
Connection B
2 x 15-pin HD-15 - Female
Color
Black
Connection A
1 x 15-pin HD-15 - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.