
6IN DISPLAYPORT TO DVI ADAPTER ACTIVE CONVERTER M/F DPORT 1.2 6INCH
Mfr # P134-06N-DVI-V2
Zoro # G914879102
product price:Â $34.29
/eaKey Features
Connector on First End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
Green Environmental Attribute
Environmentally Friendly
Color
Black
Cable Length
6 in
Cable Type
DisplayPort/DVI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P134-06N-DVI-V2
Zoro #
G914879102
UPC #
37332192035
Country of Origin
Viet Nam
Dimensions
Cable Length
6 in
Details
Connector on First End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
Green Environmental Attribute
Environmentally Friendly
Color
Black
Cable Type
DisplayPort/DVI
Device Supported
Video Device, TV, Monitor, Graphics Card, Projector
Supported Resolutions
1920 x 1200
Connector Plating
Gold
Connector on Second End Details
(1) DVI-I (Dual-Link) Digital Video - Female
Contact Plating
Gold
Features
Molded, Active, Strain Relief
Item
Video Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.