
6IN DISPLAYPORT TO HDMI ADAPTER CONVERTER 4K X 2K ACTIVE UHD DP TO HDMI M/F DPOR
Mfr # P136-06N-UHD-V2
Zoro # G514883424
product price:Â $31.45
/eaKey Features
Contact Plating
Gold
Cable Type
DisplayPort/HDMI
Connector Plating
Gold
Device Supported
Monitor, Projector, TV, Audio/Video Device, Graphics Card
Supported Resolution
3840 x 2160
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
P136-06N-UHD-V2
Zoro #
G514883424
UPC #
37332192028
Country of Origin
Viet Nam
Dimensions
Cable Length
6 in
Details
Contact Plating
Gold
Cable Type
DisplayPort/HDMI
Connector Plating
Gold
Device Supported
Monitor, Projector, TV, Audio/Video Device, Graphics Card
Supported Resolution
3840 x 2160
Item
A/V Cable
Color
Black
Green Environmental Attribute
Environmentally Friendly
Features
Strain Relief, Molded, Active
Connector on Second End Details
(1) HDMI Digital Audio/Video - Female
Connector on First End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.