Shop TRIPP LITE
See all product information
Create Account
6IN DISPLAYPORT TO VGA ADAPTER ACTIVE CONVERTER DP TO VGA M/F DPORT 1.2 6INCH
- Mfr # P134-06N-VGA-V2
- Zoro # G314879078
product price:Â
$
35.39
/ea
Key Features
Cable Length
6 in
Color
Black
Cable Type
DisplayPort/VGA
Features
Molded, Active, Strain Relief
Device Supported
Monitor, Projector, TV, Video Device, Graphics Card
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P134-06N-VGA-V2
- Zoro #
- G314879078
- UPC #
- 37332192042
- Country of Origin
- Viet Nam
Dimensions
- Cable Length
- 6 in
Details
- Item
- Video Cable
- Color
- Black
- Cable Type
- DisplayPort/VGA
- Features
- Molded, Active, Strain Relief
- Device Supported
- Monitor, Projector, TV, Video Device, Graphics Card
- Contact Plating
- Gold
- Supported Resolution
- 1920 x 1200
- Connector Type on First End
- DisplayPort 1.2 Digital Audio/Video - Male
- Connector Plating
- Gold
- Connector on First End Details
- (1) DisplayPort 1.2 Digital Audio/Video - Male
- Connector on Second End Details
- (1) 15-pin HD-15 - Female
- Connector Type on Second End
- HD-15 - Female
- Environmentally Friendly
- Yes
- Connection A
- 1 x DisplayPort 1.2 Digital Audio/Video - Male
- Connection B
- 1 x 15-pin HD-15 - Female
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.