
6IN DVI-D TO VGA ADAPTER ACTIVE CONVERTER CABLE 6INCH 1920X1200
Mfr # P120-06N-ACT
Zoro # G514885503
product price: $32.08
/eaKey Features
Cable Length
6 in
Cable Type
DVI/VGA
Features
Active, Plug & Play
Includes
DVI-D to VGA Active Adapter Converter Cable, 6-in - 1920x1200, 3ft Micro USB Cable, Quick Start Guide
Conductor Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P120-06N-ACT
Zoro #
G514885503
UPC #
37332184832
Country of Origin
Taiwan, Province of China
Dimensions
Cable Length
6 in
Details
Item
Video Cable
Cable Type
DVI/VGA
Features
Active, Plug & Play
Includes
DVI-D to VGA Active Adapter Converter Cable, 6-in - 1920x1200, 3ft Micro USB Cable, Quick Start Guide
Conductor Material
Copper
Connector Type on Second End
HD-15 - Female, Micro USB Type B - Female
Connector on First End Details
(1) DVI-D (Single-Link) Digital Video - Male
Connector Type on First End
DVI-D (Single-Link) Digital Video - Male
Supported Resolution
1900 x 1200
Connector on Second End Details
(1) 15-pin HD-15 - Female, (1) Micro USB Type B - Female
Environmentally Friendly
Yes
Device Supported
Video Device, Projector, Monitor
Connection A
1 x DVI-D (Single-Link) Digital Video - Male
Connection B
1 x 15-pin HD-15 - Female, 1 x Micro USB Type B - Female
Color
Black
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.