
6IN MICRO USB-B TO USB OTG ADAPTER CABLE RIGHT ANGLE BLACK M/F
Mfr # U052-06N-RA
Zoro # G014877787
product price: $4.39
/eaSold in multiples of 2 for $8.78
Key Features
Cable Length
6 in
End 1 Connection Type
USB Type A - Female
End 2 Connection Type
Micro USB Type B - Male
Color
White, Black
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U052-06N-RA
Zoro #
G014877787
UPC #
37332196538
Country of Origin
Viet Nam
Dimensions
Cable Length
6 in
Wire Size
24/28 AWG
Details
Item
Data Transfer Cable
End 1 Connection Type
USB Type A - Female
End 2 Connection Type
Micro USB Type B - Male
Color
White, Black
Cable Type
USB
Features
EMI/RF Protection, Molded, Strain Relief, Rugged
Connector on Second End Details
1 x Micro USB Type B - Male
Connector Plating
Nickel
Connector on First End Details
1 x USB Type A - Female
Device Supported
Tablet, Keyboard/Mouse, Smartphone
Shielding
Yes
American Wire Gauge
24/28 AWG
Contact Plating
Gold
Green Environmental Attribute
Environmentally Friendly
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.