
6IN MINI DISPLAYPORT TO DISPLAYPORT ADAPTER CONVERTER 4Kat 60HZ 6
Mfr # P139-06N-DP-V2B
Zoro # G014883375
product price: $8.35
/eaKey Features
Supported Resolutions
3840 x 2160
Features
Plug & Play, Strain Relief, Molded, HDCP 2.2
Connector on Second End Details
(1) DisplayPort 1.2a Digital Audio/Video - Female
Green Environmental Attribute
Environmentally Friendly
Device Supported
TV, Audio/Video Device, Projector, Monitor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P139-06N-DP-V2B
Zoro #
G014883375
UPC #
37332200891
Country of Origin
China
Dimensions
Cable Length
6 in
Details
Supported Resolutions
3840 x 2160
Features
Plug & Play, Strain Relief, Molded, HDCP 2.2
Connector on Second End Details
(1) DisplayPort 1.2a Digital Audio/Video - Female
Green Environmental Attribute
Environmentally Friendly
Device Supported
TV, Audio/Video Device, Projector, Monitor
Connector on First End Details
(1) Mini DisplayPort 1.2a Digital Audio/Video - Male
Connector Plating
Nickel
Color
White
Cable Type
DisplayPort/Mini DisplayPort
Contact Plating
Gold
Item
A/V Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.