6IN MINI DISPLAYPORT TO HDMI ACTIVE ADAPTER CONVERTER MDP TO HDMI 4K X 2K M/F 6I

  • Mfr # P137-06N-HD-UHD

  • Zoro # G114883626


product price:  $26.95
/ea

Key Features

Cable Type
HDMI/Mini DisplayPort
Cable Length
6 in
Color
White
Features
Passive, Molded
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P137-06N-HD-UHD
Zoro #
G114883626
UPC #
37332183910
Country of Origin
Viet Nam

Dimensions

Cable Length
6 in

Details

Cable Type
HDMI/Mini DisplayPort
Color
White
Features
Passive, Molded
Conductor Material
Copper
Item
A/V Cable
Conductor
Copper
Device Supported
TV, Monitor, Audio/Video Device
Connector on Second End Details
(1) HDMI Digital Audio/Video - Female
Connector on First End Details
(1) Mini DisplayPort Digital Audio/Video - Male

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.