
6IN MINI DISPLAYPORT TO VGA ADAPTER ACTIVE CONVERTER MDP TO VGA M/F 6 IN
Mfr # P137-06N-VGA
Zoro # G814877246
product price:Â $19.89
/eaKey Features
Cable Length
6 in
Color
White
Standards
HDCP, TAA
Conductor Material
Copper
Connector Type on First End
Mini DisplayPort Thunderbolt - Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P137-06N-VGA
Zoro #
G814877246
UPC #
37332158901
Country of Origin
Viet Nam
Dimensions
Cable Length
6 in
Details
Item
Video Cable
Color
White
Standards
HDCP, TAA
Conductor Material
Copper
Connector Type on First End
Mini DisplayPort Thunderbolt - Male
Connector on First End Details
(1) Mini DisplayPort Thunderbolt - Male
Connector Type on Second End
HD-15 - Female
Connector on Second End Details
(1) 15-pin HD-15 - Female
Connection A
1 x Mini DisplayPort Thunderbolt - Male
Connection B
1 x 15-pin HD-15 - Female
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.