
6IN MINI DISPLAYPORT TO VGA ADAPTER ACTIVE CONVERTER MDP TO VGA M/F DPORT 1.2 6I
Mfr # P137-06N-VGA-V2
Zoro # G714878725
product price:Â $18.29
/eaKey Features
Cable Length
6 in
Color
Black
Cable Type
DisplayPort/VGA
Supported Resolution
1920 x 1080
Data Transfer Rate
17.3-Gbit/s
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
P137-06N-VGA-V2
Zoro #
G714878725
UPC #
37332187543
Country of Origin
China
Dimensions
Cable Length
6 in
Details
Item
A/V Cable
Color
Black
Cable Type
DisplayPort/VGA
Supported Resolution
1920 x 1080
Data Transfer Rate
17.3-Gbit/s
Connector on Second End Details
(1) 15-pin HD-15 - Female
Connector Type on Second End
HD-15 - Female
Connector on First End Details
(1) Mini DisplayPort 1.2 Digital Audio/Video - Male
Device Supported
Monitor, Computer
Environmentally Friendly
Yes
Connector Type on First End
Mini DisplayPort 1.2 Digital Audio/Video - Male
Connection A
1 x Mini DisplayPort 1.2 Digital Audio/Video - Male
Connection B
1 x 15-pin HD-15 - Female
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.