
6IN MINI DISPLAYPORT TO VGA / DVI / HDMI ADAPTER CONVERTER 4KX 2K 6INCH
Mfr # P137-06N-HDV-4K
Zoro # G014883559
product price:Â $23.29
/eaKey Features
Cable Type
DVI/HDMI/Mini DisplayPort/VGA
Color
Black
Cable Length
6 in
Includes
Mini DisplayPort 1.2 to VGA/DVI/HDMI All-in-One Converter Adapter, 4K x 2K HDMI, Owner's Manual
Supported Resolution
3840 x 2160
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
P137-06N-HDV-4K
Zoro #
G014883559
UPC #
37332190833
Country of Origin
Viet Nam
Dimensions
Cable Length
6 in
Details
Cable Type
DVI/HDMI/Mini DisplayPort/VGA
Color
Black
Item
A/V Cable
Includes
Mini DisplayPort 1.2 to VGA/DVI/HDMI All-in-One Converter Adapter, 4K x 2K HDMI, Owner's Manual
Supported Resolution
3840 x 2160
Package Contents
Mini DisplayPort 1.2 to VGA/DVI/HDMI All-in-One Converter Adapter, 4K x 2K HDMI, Owner's Manual
Device Supported
Tablet, Projector, Audio/Video Device, TV, Monitor
Connector on First End Details
(1) Mini DisplayPort 1.2 Digital Audio/Video - Male
Connector on Second End Details
(1) 15-pin HD-15 - Female, (1) DVI-I (Dual-Link) Digital Video - Female, (1) HDMI Digital Audio/Video - Female
Description
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.