DISPLAYPORT 1.2 TO VGA/DVI/HDMI ALL-IN-ONE CONVERTER ADAPTER, 4K X 2K HDMI 60 HZ
- Mfr # P136-06N-HDV4K6
- Zoro # G614883607
product price:Â
$
47.69
/ea
Key Features
Cable Type
DVI/DisplayPort/HDMI/VGA
Color
Black
Cable Length
6 in
Green Environmental Attribute
Environmentally Friendly
Includes
Owner's Manual
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P136-06N-HDV4K6
- Zoro #
- G614883607
- UPC #
- 37332202741
- Country of Origin
- Viet Nam
- Cable Type
- DVI/DisplayPort/HDMI/VGA
- Color
- Black
- Item
- A/V Cable
- Green Environmental Attribute
- Environmentally Friendly
- Includes
- Owner's Manual
- Supported Resolution
- 3840 x 2160
- Device Supported
- Tablet, Notebook, Audio/Video Device
- Package Contents
- P136-06N-HDV4K6 DisplayPort 1.2 to VGA/DVI/HDMI All-in-One Converter Adapter, 6-in., Owner's Manual
- Connector on Second End Details
- (1) DisplayPort 1.2 Digital Audio/Video - Male
- Connector on First End Details
- (1) HDMI 2.0 Digital Audio/Video - Female, (1) DVI-D Digital Video - Female, (1) 15-pin HD-15 - Female
Dimensions
- Cable Length
- 6 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.