6IN MINI STEREO CABLE ADAPTER Y SPLITTER 3.5MM M TO 2XF WHITE 6INCH

  • Mfr # P313-06N-WH

  • Zoro # G014936330


product price:  $4.75
/ea
Sold in multiples of 2 for $9.50

Key Features

Cable Type
Mini-phone
Cable Length
6 in
Color
White
Features
Molded
Device Supported
iPod, Audio Device, MP3 Player, Headphone, Speaker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P313-06N-WH
Zoro #
G014936330
UPC #
37332187826
Country of Origin
China

Dimensions

Cable Length
6 in

Details

Cable Type
Mini-phone
Color
White
Features
Molded
Item
Audio Cable
Device Supported
iPod, Audio Device, MP3 Player, Headphone, Speaker
Cable Characteristic
Splitter Cable
Connector Type on Second End
Mini-phone Stereo Audio - Female
Connector Type on First End
Mini-phone Stereo Audio - Male
Environmentally Friendly
Yes
Connector on Second End Details
(2) Mini-phone Stereo Audio - Female
Connector on First End Details
(1) Mini-phone Stereo Audio - Male
Connection B
2 x Mini-phone Stereo Audio - Female
Connection A
1 x Mini-phone Stereo Audio - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.