6IN MINI STEREO TO 2RCA AUDIO Y SPLITTER ADAPTER CABLE 3.5MM 2XF/M 6INCH
Mfr # P315-06N
Zoro # G514936304
product price:Â $3.15
/ea
Sold in multiples of 3 for $9.45
Key Features
Cable Type
Mini-phone/RCA
Cable Length
6 in
Features
Strain Relief, Molded
Connector Type on Second End
RCA Stereo Audio - Female
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P315-06N
Zoro #
G514936304
UPC #
37332191632
Country of Origin
China
Dimensions
Cable Length
6 in
Details
Cable Type
Mini-phone/RCA
Features
Strain Relief, Molded
Item
Audio Cable
Connector Type on Second End
RCA Stereo Audio - Female
Environmentally Friendly
Yes
Device Supported
Chromebook, Speaker, CD Player, Radio, MP3 Player
Connector on Second End Details
(2) RCA Stereo Audio - Female
Connector on First End Details
(1) Mini-phone Stereo Audio - Male
Cable Characteristic
Splitter Cable
Connector Type on First End
Mini-phone Stereo Audio - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.