
6IN USB-C GEN 2 TO SATA III ADAPTER W/ UASP 2.5INCH HARD DRIVES
Mfr # U438-06N-G2-W
Zoro # G214878058
product price:Â $14.35
/eaKey Features
Cable Length
6 in
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
SATA 3.0 - Female
Cable Type
SATA/USB
Device Supported
Notebook, Hard Drive, Solid State Drive, Tablet, Chromebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U438-06N-G2-W
Zoro #
G214878058
UPC #
37332199423
Country of Origin
China
Dimensions
Cable Length
6 in
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
SATA 3.0 - Female
Cable Type
SATA/USB
Device Supported
Notebook, Hard Drive, Solid State Drive, Tablet, Chromebook
Connector on Second End Details
1 x 22-pin SATA 3.0 - Female
Connector on First End Details
1 x USB 3.1 Type C - Male
Color
White
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.