Zoro Homepage

6KVA / 6KW STEPDOWN ISOLATION

  • Mfr # SU6000XFMR2U

  • Zoro # G016103075


product price: $1,629.99
/ea
Free Shipping & Returns

Key Features

Power Rating
6000 VA
Mounting
Rack
Output Voltage
208 V AC
Input Voltage
220 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU6000XFMR2U
Zoro #
G016103075
UPC #
37332151612
Country of Origin
China

Details

Power Rating
6000 VA
Mounting
Rack
Output Voltage
208 V AC
Input Voltage
220 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.