Zoro Homepage

6U ABS SERVER RACK EQUIPMENT F

  • Mfr # SRCASE6U

  • Zoro # G016024172


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Exterior Material
ABS Plastic
Package Contents
6U ABS Server Rack Equipment Flight Case for Shipping & Transportation, 8 x M5 Screws, 8 x M5 Cup Washers
Height
12.1 in
Environmentally Friendly
Yes
Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRCASE6U
Zoro #
G016024172
UPC #
37332210333
Country of Origin
China

Dimensions

Height
12.1 in
Width
22 in
Depth
22.7 in

Details

Exterior Material
ABS Plastic
Package Contents
6U ABS Server Rack Equipment Flight Case for Shipping & Transportation, 8 x M5 Screws, 8 x M5 Cup Washers
Environmentally Friendly
Yes
Color
Black
Closure Type
Latch Lock
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Item
Shipping Case
Features
Dust Proof, Debris Resistant, Gasket Seal, Moisture Resistant
Weight Capacity
100 lb
Strength
Heavy Duty
Case Style
Case

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.