Zoro Homepage

6U WALL MOUNT RACK ENCLOSURE C

  • Mfr # SRW6UKD

  • Zoro # G516024405


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Static/Stationary Weight Capacity
200 lb
Environmentally Friendly
Yes
Maximum Weight Capacity
200 lb
Package Contents
SmartRack SRW6UKD Rack Cabinet, Owner's Manual, Assembly Hardware, 2 x Top/bottom Panels, 2 x Side, Equipment Mounting Hardware, 12 x 12-24 Screws, 12 x M6 Cage Nuts, 12 x M6 Sup Washers
Width
23.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRW6UKD
Zoro #
G516024405
UPC #
37332191564
Country of Origin
China

Dimensions

Width
23.6 in
Rack Width
19 in
Height
14.5 in
Rack Height
6U
Rack Depth
16.50 in
Depth
17.9 in

Details

Static/Stationary Weight Capacity
200 lb
Environmentally Friendly
Yes
Maximum Weight Capacity
200 lb
Package Contents
SmartRack SRW6UKD Rack Cabinet, Owner's Manual, Assembly Hardware, 2 x Top/bottom Panels, 2 x Side, Equipment Mounting Hardware, 12 x 12-24 Screws, 12 x M6 Cage Nuts, 12 x M6 Sup Washers
Material
Steel
Item
Rack Cabinet
Product Line
SmartRack
Form Factor
Wall Mountable
Features
Cable Management
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black Powder Coat
Assembly Required
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.