Zoro Homepage

6U WALL MOUNT RACK ENCLOSURE SERVER CABINET SWITCH DEPTH DEEP

  • Mfr # SRW6UDP

  • Zoro # G714908835


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
23.6 in
Depth
21.7 in
Height
14.6 in
Rack Height
6U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRW6UDP
Zoro #
G714908835
UPC #
37332191458
Country of Origin
China

Dimensions

Width
23.6 in
Depth
21.7 in
Height
14.6 in
Rack Height
6U
Rack Width
19 in
Rack Depth
20.50 in

Details

Item
Rack Cabinet
Material
Steel
Maximum Weight Capacity
200 lb
Package Contents
SmartRack 6U Low-Profile Switch-Depth-Plus Wall-Mount Rack Enclosure Cabinet, 12 x M6 Screws, 12 x M6 Cage Nuts, 12 x M6 Cup Washers, 12 x 12-24 Screws, Removable Mounting Plate, 3 x Mounting Plate Screws, 2 x Keys, Owner's Manual
Environmentally Friendly
Yes
Static/Stationary Weight Capacity
90.70 lb
Color
Black
Assembly
Not Required
Mounting
Wall
Application
Server
Product Line
SmartRack
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Form Factor
Wall Mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.