Zoro Homepage

6U WALL MOUNT RACK ENCLOSURE SERVER CABINET W/ ACRYLIC WINDOW

  • Mfr # SRW6UG

  • Zoro # G114909906


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Material
Steel, Plexiglass
Width
23.5 in
Depth
17.5 in
Height
14.5 in
Rack Height
6U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRW6UG
Zoro #
G114909906
UPC #
37332187277
Country of Origin
China

Dimensions

Width
23.5 in
Depth
17.5 in
Height
14.5 in
Rack Height
6U
Rack Depth
16.50 in

Details

Item
Rack Cabinet
Material
Steel, Plexiglass
Environmentally Friendly
Yes
Maximum Weight Capacity
200 lb
Certifications & Standards
UL/CSA 60950-1, EIA-310-E
Package Contents
SRW6UG Wallmount Rack Enclosure, 12 x M6 screws, 12 x M6 cage nuts, 12 x M6 washers, 12 x 12-24 screws, 2 x Keys, Owner's Manual
Mounting
Rack, Wall
Color
Black
Assembly
Not Required
Application
VoIP Device
Product Line
SmartRack
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Form Factor
Wall Mountable, Rack-mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.