Zoro Homepage

6U WALL MOUNT RACK ENCLOSURE SERVER CABINET WALLMOUNT DOORS SIDES WHITE

  • Mfr # SRW6UW

  • Zoro # G814909473


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Width
23.5 in
Depth
17.5 in
Height
14.5 in
Rack Width
19 in
Rack Height
6U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRW6UW
Zoro #
G814909473
UPC #
37332178930
Country of Origin
China

Dimensions

Width
23.5 in
Depth
17.5 in
Height
14.5 in
Rack Width
19 in
Rack Height
6U
Rack Depth
16.50 in

Details

Item
Rack Cabinet
Features
Cable Management
Front Rail
Yes
Package Contents
White SmartRack 6U Wall-Mount Rack Enclosure Cabinet1(2) M6 Screws1(2) M6 Cage Nuts1(2) M6 Washers(2) KeysOwner's Manual
Environmentally Friendly
Yes
Static/Stationary Weight Capacity
200 lb
Certifications & Standards
UL/CSA 60950-1, EIA-310-E
Mounting
Wall
Assembly
Not Required
Color
White

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.