Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6U WALL MOUNT RACK ENCLOSURE SERVER CABINET WHITE W/ ACRYLIC GLASS DOOR

  • Mfr # SRW6UWG

  • Zoro # G814909800


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Material
Acrylic, Steel
Width
23.5 in
Depth
17.5 in
Height
14.5 in
Static/Stationary Weight Capacity
200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRW6UWG
Zoro #
G814909800
UPC #
37332187284
Country of Origin
China

Dimensions

Width
23.5 in
Depth
17.5 in
Height
14.5 in
Rack Width
19 in
Rack Height
6U

Details

Item
Rack Cabinet
Material
Acrylic, Steel
Static/Stationary Weight Capacity
200 lb
Environmentally Friendly
Yes
Maximum Weight Capacity
200 lb
Package Contents
SRW6UWG SmartRack 6U Low-Profile Switch-Depth Wall-Mount Rack Enclosure Cabinet, 12 x M6 screws, 12 x M6 cage nuts, 12 x M6 cup washers, 12 x 12-24 screws, Removable mounting plate, 3 x Mounting plate screws, 2 x Keys, Owner's manual
Assembly
Not Required
Color
White
Mounting
Wall
Form Factor
Wall Mountable
Product Line
SmartRack
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.