
6U WALLMOUNT RACK ENCLOSURE SERVER CABINET WIDE CABLE MANAGEMENT
Mfr # SRW6UDPVRT
Zoro # G614909727
product price: $588.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Width
29.6 in
Depth
21.7 in
Height
14.6 in
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRW6UDPVRT
Zoro #
G614909727
UPC #
37332236470
Country of Origin
China
Dimensions
Width
29.6 in
Depth
21.7 in
Height
14.6 in
Rack Depth
20.50 in
Rack Height
6U
Rack Width
19 in
Details
Item
Rack Cabinet
Material
Steel
Environmentally Friendly
Yes
Maximum Weight Capacity
200 lb
Package Contents
SmartRack SRW6UDPVRT Rack Cabinet, 22 x M6 Screws, 22 x M6 Cage Nuts, 22 x M6 Cup Washers, 22 x 12-24 Screws, Removable Mounting Plate, Vertical Cable Management Fingers, 3 x Mounting Plate Screws, 2 x Keys, Owner's Manual
Static/Stationary Weight Capacity
200.62 lb
Finish
Powder Coated
Color
Black Powder Coat
Application
Server, LAN Switch, Patch Panel
Assembly
Not Required
Mounting
Wall
Form Factor
Wall Mountable
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Line
SmartRack
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.