7-PORT INDUSTRIAL USB 3.0 SUPERSPEED HUB 15KV ESD IMMUNITY METAL

  • Mfr # U360-007-IND

  • Zoro # G414878612


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Height
2.5 in
Width
6.8 in
Package Contents
U360-007-IND Industrial-Grade USB 3.0-HubUSB 3.0-Cable3-pin Power Terminal BlockDIN Mounting HardwareWallmount HardwareOwner's Manual
Length
4.3 in
Total Number of USB Ports
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U360-007-IND
Zoro #
G414878612
UPC #
37332186300
Country of Origin
Malaysia

Dimensions

Height
2.5 in
Width
6.8 in
Length
4.3 in

Details

Package Contents
U360-007-IND Industrial-Grade USB 3.0-HubUSB 3.0-Cable3-pin Power Terminal BlockDIN Mounting HardwareWallmount HardwareOwner's Manual
Total Number of USB Ports
7
Host Interface
USB
Number of USB 3.0 Ports
7
Item
USB Hub

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.