Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7-PORT USB 2.0 MOBILE HI-SPEED

  • Mfr # U223-007

  • Zoro # G216265030


product price: $36.75
/ea

Key Features

Depth
1.3 in
Form Factor
External
Host Interface
USB
Environmentally Friendly
Yes
Total Number of USB Ports
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U223-007
Zoro #
G216265030
UPC #
37332185389
Country of Origin
China

Dimensions

Depth
1.3 in
Width
6.5 in
Height
0.6 in

Details

Form Factor
External
Host Interface
USB
Environmentally Friendly
Yes
Total Number of USB Ports
7
Package Contents
7-Port USB 2.0 Hi-Speed Hub, User's Manual, USB 2.0 Mini B male to USB 2.0 A male Cable, External Power Supply with 1-15P Plug (Input: 100-240V, 50/60Hz, 0.6A Max / Output: 5.0V, 3000mA)
Color
Black
Item
USB Hub
Number of USB 2.0 Ports
7

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.