Zoro Homepage

700VA 350W UPS TOWER BATTERY B

  • Mfr # OMNI700LCDT

  • Zoro # G616000583


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
6
Output Voltage
115 V AC
Wattage
350 W
Power Rating
700VA
UPS Type
Line-interactive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OMNI700LCDT
Zoro #
G616000583
UPC #
37332213952
Country of Origin
China

Details

Number of Outlets
6
Output Voltage
115 V AC
Wattage
350 W
Power Rating
700VA
UPS Type
Line-interactive
Input Voltage
120 V AC
Mounting
Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.