Zoro Homepage

700VA 450W 230V LITHIUM ION UP

  • Mfr # SMX700HGL

  • Zoro # G516041495


product price: $2,219.99
/ea
Free Shipping & Returns

Key Features

Mounting
Tower
Input Voltage
230 V AC
Output Voltage
230 V AC
Power Rating
700 VA
Outlet Type
6 x IEC 60320 C13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMX700HGL
Zoro #
G516041495
UPC #
37332224804
Country of Origin
China

Details

Mounting
Tower
Input Voltage
230 V AC
Output Voltage
230 V AC
Power Rating
700 VA
Outlet Type
6 x IEC 60320 C13
Wattage
450 W
Number of Outlets
6
Medical Grade
Yes
UPS Type
Line-interactive UPS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.