Zoro Homepage

750VA 450W UPS SMAR

  • Mfr # SMART750RMXL2U

  • Zoro # G416000615


product price: $820.99
/ea
Free Shipping & Returns

Key Features

Power Rating
750VA
UPS Type
Line-interactive UPS
Outlet Type
NEMA 5-15R
Wattage
600 W
Output Voltage
110 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMART750RMXL2U
Zoro #
G416000615
UPC #
37332123527
Country of Origin
China

Details

Number of Outlets
8
Power Rating
750VA
UPS Type
Line-interactive UPS
Outlet Type
NEMA 5-15R
Wattage
600 W
Output Voltage
110 V AC
Input Voltage
120 V AC
Mounting
Rack/Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.