Zoro Homepage

750VA 500W UPS INTE

  • Mfr # SMX750SLT

  • Zoro # G516000577


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
240 V AC
Mounting
Tower
Power Rating
750 VA
Wattage
500 W
Backup Time (Half/Full Load)
20 Minute/7 Minute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMX750SLT
Zoro #
G516000577
UPC #
37332124388
Country of Origin
China

Details

Output Voltage
240 V AC
Mounting
Tower
Power Rating
750 VA
Wattage
500 W
Backup Time (Half/Full Load)
20 Minute/7 Minute
Input Voltage
220 V AC
UPS Type
Line-interactive UPS
Number of Outlets
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.