8-PORT CAT5 KVM OVER IP SWITCH WITH VIRTUAL MEDIA - 1 LOCAL & 1 REMOTE USER, 1U

  • Mfr # B064-008-01-IPG

  • Zoro # G514879038


product price:  $2,217.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC, 230 V AC
Height
1.7"
Depth
10.4"
Width
17.7"
Number of PS/2 Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B064-008-01-IPG
Zoro #
G514879038
UPC #
37332236326
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.7"
Depth
10.4"
Width
17.7"
Rack Height
1U

Details

Item
KVM Switchbox
Input Voltage
120 V AC, 230 V AC
Number of PS/2 Ports
2
Package Contents
B064-008-01-IPG 8-Port IP KVM Switch, 2 x C5 to NEMA 5-15P Detachable Power Cords, RJ45 to DB9 adapter (F/M), USB-PS/2 Combo Console Cable Kit, Grounding Wire, Foot pads, Rack-Mounting Hardware, CD w/owner's Manual, Quick Start Guide and Device Files, Quick Start Guide
Number of Remote Users Supported
1
Number of USB Ports
6
Number of VGA Ports
1
Number of Computers Supported
8
VGA
Yes
Input Voltage Range
100V AC to 240V AC
Environmentally Friendly
Yes
Number of Local Users Supported
1
Maximum Operating Distance
164.04 ft
USB
Yes
Number of Network (RJ-45) Ports
11
Network (RJ-45)
Yes
PS/2 Port
Yes
Mount Type
Rack-mountable, Desktop

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.