Zoro Homepage

8-PORT CONSOLE SERVER CELLULAR GATEWAY DUAL GB NIC & SIM, 4G LTE

  • Mfr # B093-008-2E4U-V

  • Zoro # G815272187


product price: $2,566.99
/ea
Free Shipping & Returns

Key Features

Includes
Width
5.1 in
Depth
4.7"
Height
1.4 in
Number of USB Ports
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B093-008-2E4U-V
Zoro #
G815272187
UPC #
37332206237
Country of Origin
United States

Dimensions

Width
5.1 in
Depth
4.7"
Height
1.4 in

Details

Item
Device Server
Includes
Number of USB Ports
4
Device Type
Console Server
Management Port
Yes
Network Standard
1000Base-X
Ethernet Technology
Gigabit Ethernet
Number of Network (RJ-45) Ports
2
Media Type Supported
Twisted Pair
Twisted Pair Cable Standard
Category 6
Input Voltage
120 V AC, 230 V AC
Number of Serial Ports
8
Serial Port
Yes
Environmentally Friendly
Yes
Network (RJ-45)
Yes
USB
Yes
Color
Black
Standards
TÜV
Form Factor
Rack-mountable, Desktop

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.