Zoro Homepage

8 Port KVM LCD Console

  • Mfr # B020U0819KTAA

  • Zoro # G112431935


product price: $2,228.99
/ea
Free Shipping & Returns

Key Features

Depth
27"
Standards
UL 60950-1 (USA), CAN/CSA (Canada), FCC Part 15 Class A, CE, IEC 60950-1
Height
1.8"
Width
17"
Number of Network (RJ-45) Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B020U0819KTAA
Zoro #
G112431935
UPC #
37332158048
Country of Origin
Taiwan, Province of China

Dimensions

Depth
27"
Height
1.8"
Width
17"
Screen Size
19"

Details

Item
LCD Rack Console
Standards
UL 60950-1 (USA), CAN/CSA (Canada), FCC Part 15 Class A, CE, IEC 60950-1
Number of Network (RJ-45) Ports
1
Environmentally Friendly
Yes
KVM Switch
Yes
Device Type
LCD Rack Console
Number of Computers Supported
8
Network (RJ-45)
Yes
Package Contents
NetDirector Rackmount LCD with KVM, 8 x P778-006 6 ft. USB/PS2 Combo KVM Cable Kits, USB/PS2 Combo Console Cable Kit, RJ11 to DB9 Firmware Upgrade Cable, C13 to 5-15P Power Cord, CD with Owners Manual, Quick Start Guide, Grounding Wire, Rackmount Hardware
Pointing Device Type
TouchPad
Number of USB Ports
2
USB
Yes
Screen Mode
SXGA
Screen Resolution
1280 x 1024
Display Screen Type
LCD
Product Material
Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.