Zoro Homepage

8-PORT RACK CONSOLE CAT5 KVM SWITCH 1U RM 19INCH LCD RACKMOUNT

  • Mfr # B070-008-19

  • Zoro # G314911525


product price: $1,966.99
/ea
Free Shipping & Returns

Key Features

Standards
UL 60950-1 (USA), CAN/CSA (Canada), FCC Part 15 Class A, CE, IEC 60950-1
Width
19"
Height
1.7"
Depth
26.8"
Device Type
LCD Rack Console
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B070-008-19
Zoro #
G314911525
UPC #
37332154927
Country of Origin
Taiwan, Province of China

Dimensions

Width
19"
Height
1.7"
Depth
26.8"
Screen Size
19"

Details

Item
LCD Rack Console
Standards
UL 60950-1 (USA), CAN/CSA (Canada), FCC Part 15 Class A, CE, IEC 60950-1
Device Type
LCD Rack Console
VGA
Yes
Number of VGA Ports
2
Number of Computers Supported
8
Number of PS/2 Ports
4
Package Contents
NetCommander B070-008-19 Rackmount LCDPower CordSerial Firmware Upgrade CableKVM/Console Jumper CableOwners Manual CD
Display Screen Type
LCD
Daisy Chain
Yes
Environmentally Friendly
Yes
Screen Resolution
136(6) 768
PS/2 Port
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.