Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-PORT RACKMOUNT USB / PS2 KVM SWITCH W/ ON-SCREEN DISPLAY 1U

  • Mfr # B042-008

  • Zoro # G914878761


product price: $568.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
9 V DC
Height
1.8"
Width
16.1"
Depth
6.5"
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B042-008
Zoro #
G914878761
UPC #
37332141392
Country of Origin
China

Dimensions

Height
1.8"
Width
16.1"
Depth
6.5"
Rack Height
1U

Details

Item
KVM Switchbox
Input Voltage
9 V DC
Environmentally Friendly
Yes
Package Contents
KVM Switch, External Power Supply, Rackmount Hardware, 4 ft. HD15 to DB9 Firmware Upgrade Cable, 8-in Daisy-Chain Cable - HD15M/HD15F, Daisy Chain Terminator - HD15M, CD with owner's manual and quick start guide, Quick start guide
Daisy Chain Supported
Yes
Graphic Mode
QXGA
PS/2 Port
Yes
Number of Computers Supported
8
Maximum Video Resolution
204(8) 1536
Number of PS/2 Ports
1
Mount Type
Rack-mountable
Max. Resolution
2048 x 1536

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.