
8-PORT VGA + AUDIO/OVER CAT5/CAT6 EXTENDER SPLITTER W/ EDID TAA
Mfr # B132-008A-2
Zoro # G315665380
product price: $206.99
/ea
Free Shipping & Returns
Key Features
Media Type Supported
Twisted Pair
Color
Black
Connectivity Technology
Wired
VGA Out
Yes
VGA In
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B132-008A-2
Zoro #
G315665380
UPC #
37332190246
Country of Origin
Taiwan, Province of China
Dimensions
Receiver Height
1.20 in
Receiver Depth
3.90 in
Receiver Width
9.30 in
Details
Media Type Supported
Twisted Pair
Color
Black
Connectivity Technology
Wired
Item
Video Extender Receiver
VGA Out
Yes
VGA In
Yes
Number of VGA Outputs
1
Mounting
Rack-mountable, Wall Mountable, Pole-mountable
Twisted Pair Cable Standard
Category 6
Number of Network (RJ-45) Ports
8
Number of VGA Inputs
1
Includes
B132-008A-2 8-Port VGA + Audio over Cat5/6 Extender Splitter, External Power Supply (Input: 100-240V, 50/60 Hz, 0.5A; Output: 5V, 2A), VGA + Audio Daisy-Chain Cable, 1 ft., Mounting Hardware, Owner'S Manual
Network (RJ-45)
Yes
Maximum Resolution
1920 x 1440
Number of Input Devices Supported
1
Maximum Operating Distance
1000 ft
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.