
Eaton Tripp Lite Series DVI to VGA Adapter Cable (DVI-I Dual-Link to HD15 M/F), 8 in. (20.3 cm)
Mfr # P120-08N
Zoro # G614885502
product price:Â $8.75
/eaKey Features
Cable Length
8 in
Color
Black
Cable Type
VGA/DVI-I
Features
Molded
Conductor Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P120-08N
Zoro #
G614885502
UPC #
37332182517
Country of Origin
China
Dimensions
Cable Length
8 in
Details
Item
Video Cable
Color
Black
Cable Type
VGA/DVI-I
Features
Molded
Conductor Material
Copper
Device Supported
Video Device, Monitor, Computer, Projector
Shielding
Yes
Connector on First End Details
(1) DVI-I (Dual-Link) Digital Video - Male
Supported Resolution
1920 x 1200
Environmentally Friendly
Yes
Connector Type on First End
DVI-I (Dual-Link) Digital Video - Male
Connector on Second End Details
(1) 15-pin HD-15 - Female
Connector Type on Second End
HD-15 - Female
Connection A
1 x DVI-I (Dual-Link) Digital Video - Male
Connection B
1 x 15-pin HD-15 - Female
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.