
8IN HDMI TO DVI ADAPTER CONVERTER CABLE CONNECTOR HDMI TO DVI-D F/M 8INCH
Mfr # P130-08N
Zoro # G814883353
product price:Â $9.75
/eaKey Features
Contact Plating
Gold
Shielding
Yes
Connector Plating
Gold
Device Supported
Video Device
Cable Type
DVI-D/HDMI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P130-08N
Zoro #
G814883353
UPC #
37332186485
Country of Origin
China
Dimensions
Cable Length
8 in
Details
Contact Plating
Gold
Shielding
Yes
Connector Plating
Gold
Device Supported
Video Device
Cable Type
DVI-D/HDMI
Conductor
Copper
Supported Resolution
1920 x 1200
Item
Video Cable
Features
Molded, Impact Resistant
Connector on First End Details
(1) DVI-D (Single-Link) Digital Video - Male
Conductor Material
Copper
Color
Black
Connector on Second End Details
(1) HDMI Digital Audio/Video - Female
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.