
8K HDMI CABLE M/M 8K 60HZ HDR 4:4:4 25FT
Mfr # P568-025-8K6
Zoro # G814878380
product price: $55.15
/eaKey Features
American Wire Gauge
26 AWG
Jacket Type
VW-1
Cable Type
HDMI
Jacket Material
Polyvinyl Chloride (PVC)
Jacket Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P568-025-8K6
Zoro #
G814878380
UPC #
37332290403
Country of Origin
China
Dimensions
Cable Length
25 ft
Details
American Wire Gauge
26 AWG
Jacket Type
VW-1
Cable Type
HDMI
Jacket Material
Polyvinyl Chloride (PVC)
Jacket Color
Black
Contact Plating
Gold
Connector Gender on Second End
Male
Connector Gender on First End
Male
Shielding
Yes
Supported Resolution
7680 x 4320
Connector Plating
Gold
Device Supported
Home Theater System, Digital Signage, HDTV, Monitor, PC, TV, Audio/Video Device, Gaming Console, Blu-ray Player
Item
A/V Cable
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Color
Black
Features
Connector Color
Blue
Material
PVC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.