Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8K HDMI CABLE M/M 8K 60HZ HDR 4:4:4 30FT

  • Mfr # P568-030-8K6

  • Zoro # G814878342


product price: $62.25
/ea

Key Features

Contact Plating
Gold
Jacket Material
Polyvinyl Chloride (PVC)
Device Supported
Blu-ray Player, Monitor, Audio/Video Device, HDTV, Home Theater System, TV, PC, Gaming Console, Digital Signage
Cable Type
HDMI
American Wire Gauge
26 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P568-030-8K6
Zoro #
G814878342
UPC #
37332290410
Country of Origin
China

Dimensions

Cable Length
30 ft

Details

Contact Plating
Gold
Jacket Material
Polyvinyl Chloride (PVC)
Device Supported
Blu-ray Player, Monitor, Audio/Video Device, HDTV, Home Theater System, TV, PC, Gaming Console, Digital Signage
Cable Type
HDMI
American Wire Gauge
26 AWG
Connector Gender on First End
Male
Shielding
Yes
Supported Resolution
7680 x 4320
Connector Gender on Second End
Male
Jacket Color
Black
Connector Plating
Gold
Jacket Type
VW-1
Item
A/V Cable
Features
Passive, Corrosion Resistant, Quick Frame Transport (QFT), Double Shielded, Plug & Play, Rugged Jacket, HDR Support, Auto Low Latency Mode (ALLM), Enhanced Audio Return Channel (eARC), EMI/RF Protection, Consumer Electronics Control (CEC), Dynamic HDR Support, Quick Media Switching (QMS), HDCP 2.2, Variable Refresh Rate (VRR), Extended Display Identification Data (EDID)
Material
PVC
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Color
Black
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Connector Color
Blue

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.