Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8Port KVM LCD Console

  • Mfr # B020-U08-19KTAA

  • Zoro # G216330219


product price: $2,819.99
/ea
Free Shipping & Returns

Key Features

Device Type
LCD Rack Console
Width
17 in
Number of Network (RJ-45) Ports
1
Network (RJ-45)
Yes
Screen Size
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B020-U08-19KTAA
Zoro #
G216330219
UPC #
-
Country of Origin
China

Dimensions

Width
17 in
Screen Size
19 in
Depth
27 in
Height
1.8 in

Details

Device Type
LCD Rack Console
Number of Network (RJ-45) Ports
1
Network (RJ-45)
Yes
Item
LCD Rack Console
Environmentally Friendly
Yes
Number of USB Ports
2
Display Screen Type
LCD
Pointing Device Type
TouchPad
Screen Mode
SXGA
Product Material
Steel
KVM Switch
Yes
Number of Computers Supported
8
USB
Yes
Standards
UL 60950-1 (USA), CAN/CSA (Canada), FCC Part 15 Class A, CE, IEC 60950-1
Screen Resolution
1280 x 1024
Package Contents
NetDirector Rackmount LCD with KVM, 8 x P778-006 6 ft. USB/PS2 Combo KVM Cable Kits, USB/PS2 Combo Console Cable Kit, RJ11 to DB9 Firmware Upgrade Cable, C13 to 5-15P Power Cord, CD with Owners Manual, Quick Start Guide, Grounding Wire, Rackmount Hardware

Description

Features Occupies just 1U of space in a rack-mountable drawer 19in LCD screen supports video resolutions up to 1280 x 1024 Simplifies IT tasks with easy switching between all 8 ports Provides 2-level password security administrator and user Combo cables connect to PS/2 or USB servers no adapter needed Specifications Users - 1 Console - Yes Max CPU - 8 Nominal Input Voltages Supported - 100V AC; 110V AC; 115V AC; 120V AC; 127V AC; 140V AC; 200V AC; 208V AC; 220V AC; 230V AC; 240V AC Input Frequency - 50/60Hz Input Current - 120V 0.8A / 230V 0.4A Unit Dimensions hwd / cm - 4.45 x 43.18 x 68.58 Unit Weight kg - 13.88 Color - Black LCD Monitor cm - 48.26

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.