Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8Port RM Console HDMI KVM

  • Mfr # B03000817IP

  • Zoro # G812431778


product price: $3,936.99
/ea
Free Shipping & Returns

Key Features

Depth
26.8"
Standards
UL 60950-1 (USA), CAN/CSA (Canada), FCC Part 15 Class A, CE
Height
1.7"
Width
18.9"
Number of USB Ports
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B03000817IP
Zoro #
G812431778
UPC #
037332194206
Country of Origin
China

Dimensions

Depth
26.8"
Height
1.7"
Width
18.9"
Rack Height
1U
Screen Size
17"

Details

Item
LCD Rack Console
Standards
UL 60950-1 (USA), CAN/CSA (Canada), FCC Part 15 Class A, CE
Number of USB Ports
10
HDMI
Yes
Environmentally Friendly
Yes
Number of Computers Supported
8
Input Voltage Range
120V AC to 230V AC
Number of Network (RJ-45) Ports
1
Display Screen Type
LCD
Keyboard
Yes
Screen Mode
Full HD
Device Type
LCD Rack Console
Pointing Device Type
TouchPad
Screen Resolution
1920 x 1080
KVM Switch
Yes
Package Contents
B030-008-17-IP NetDirector 8-Port 1U Rack-Mount Console HDMI KVM Switch, 2 x High-speed HDMI Cables, 6 ft., 2 x USB 2.0-A/B Cables, 6 ft., C13 to NEMA 5-15P Power Cord, Mounting Hardware, Owner's Manual
USB
Yes
Network (RJ-45)
Yes
Number of HDMI Ports
9
KVM Technology
Digital
Platform Supported
PC
Color
Black
Product Material
Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.