Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8U 12U 22U 2 POST OPEN FRAME R

  • Mfr # SRWO8U22SD

  • Zoro # G116151709


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Height
17.8 in
Package Contents
SmartRack SRWO8U22SD Rack Frame, 24 x 12-24 equipment mounting screws, 16 x M5 button-head cap screws, 8 x M6 x 12 Phillips-head screws, 2 x Short vertical mounting rails, 2 x Long vertical mounting rails, 2 x Mounting rail tie plates, 2 x Top/bottom panel frames, 8 x Zip ties, 3 mm L-shaped hex key, Owner's manual
Rack Height
8U
Environmentally Friendly
Yes
Rack Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRWO8U22SD
Zoro #
G116151709
UPC #
37332187406
Country of Origin
China

Dimensions

Height
17.8 in
Rack Height
8U
Rack Width
19 in
Width
20.1 in
Depth
6 in

Details

Package Contents
SmartRack SRWO8U22SD Rack Frame, 24 x 12-24 equipment mounting screws, 16 x M5 button-head cap screws, 8 x M6 x 12 Phillips-head screws, 2 x Short vertical mounting rails, 2 x Long vertical mounting rails, 2 x Mounting rail tie plates, 2 x Top/bottom panel frames, 8 x Zip ties, 3 mm L-shaped hex key, Owner's manual
Item
Rack Frame
Environmentally Friendly
Yes
Product Line
SmartRack
Maximum Weight Capacity
150 lb
Assembly Required
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black Powder Coat
Form Factor
Wall Mountable
Material
Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.