
8U 12U 22U 2 POST OPEN FRAME RACK CABINET EXPANDABLE 23.5 INCH DEPTH WALL MOUNT
Mfr # SRWO8U22DP
Zoro # G214909790
product price: $252.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Width
20.1 in
Depth
24 in
Height
42.3 in
Package Contents
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRWO8U22DP
Zoro #
G214909790
UPC #
37332187420
Country of Origin
China
Dimensions
Width
20.1 in
Depth
24 in
Height
42.3 in
Rack Depth
23.50 in
Rack Height
22U
Rack Width
19 in
Details
Item
Rack Frame
Material
Steel
Package Contents
Maximum Weight Capacity
150 lb
Assembly Required
Yes
Environmentally Friendly
Yes
Mounting
Wall
Finish
Powder Coated
Application
UPS, Patch Panel, LAN Switch
Color
Black Powder Coat
Product Line
SmartRack
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Form Factor
Wall Mountable
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.