Zoro Homepage

8U, 14U & 22U WALL MT FRAME, OPEN FRAME W/ 2 POST MOUNTING

  • Mfr # 452677

  • Zoro # G6094664


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Rack Units
MULTIPLE RACK UNIT OPTIONS
Material
Steel
Type
Wall-Mount
Color
Black
Mounting Width
19"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452677
Zoro #
G6094664
UPC #
-
Country of Origin
Unknown

Dimensions

Mounting Width
19"

Details

Rack Units
MULTIPLE RACK UNIT OPTIONS
Material
Steel
Type
Wall-Mount
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.