Zoro Homepage

9U WALL MOUNT RACK ENCLOSURE SERVER CABINET W/ ACRYLIC GLASS FRONT DOOR

  • Mfr # SRW9UG

  • Zoro # G614909932


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Material
Plexiglass
Width
23.6 in
Depth
17.7 in
Height
19.8 in
Package Contents
SRW9UG SmartRack 9U Wall-Mount Standard-Depth Rack Enclosure Cabinet, 18 x M6 Screws, 18 x M6 Cage Nuts, (18 x M6 Cup Washers, 18 x 12-24 Screws, Removable Mounting Plate, 3 x Mounting Plate Screws, 2 x Keys, Owner's Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRW9UG
Zoro #
G614909932
UPC #
37332187291
Country of Origin
China

Dimensions

Width
23.6 in
Depth
17.7 in
Height
19.8 in
Rack Height
9U
Rack Depth
16.50 in
Rack Width
19 in

Details

Item
Rack Cabinet
Material
Plexiglass
Package Contents
SRW9UG SmartRack 9U Wall-Mount Standard-Depth Rack Enclosure Cabinet, 18 x M6 Screws, 18 x M6 Cage Nuts, (18 x M6 Cup Washers, 18 x 12-24 Screws, Removable Mounting Plate, 3 x Mounting Plate Screws, 2 x Keys, Owner's Manual
Static/Stationary Weight Capacity
140 lb
Maximum Weight Capacity
200 lb
Features
Cable Management
Environmentally Friendly
Yes
Color
Black
Application
LAN Switch
Assembly
Not Required
Mounting
Wall
Product Line
SmartRack
Form Factor
Wall Mountable
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.