Zoro Homepage

9U WALLMOUNT RACK ENCLOSURE SERVER CABINET WIDE CABLE MANAGEMENT

  • Mfr # SRW9UDPVRT

  • Zoro # G015086355


product price: $671.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
29.6 in
Depth
21.7 in
Height
19.8 in
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRW9UDPVRT
Zoro #
G015086355
UPC #
37332236494
Country of Origin
China

Dimensions

Width
29.6 in
Depth
21.7 in
Height
19.8 in
Rack Depth
20.50 in
Rack Height
9U
Rack Width
19 in

Details

Item
Rack Cabinet
Material
Steel
Environmentally Friendly
Yes
Static/Stationary Weight Capacity
200.62 lb
Package Contents
SmartRack SRW9UDPVRT Rack Cabinet, 22 x M6 Screws, 22 x M6 Cage Nuts, 22 x M6 Cup Washers, 22 x 12-24 Screws, Removable Mounting Plate, Vertical Cable Management Fingers, 3 x Mounting Plate Screws, 2 x Keys, Owner's Manual
Maximum Weight Capacity
200 lb
Mounting
Wall
Application
Patch Panel, Server, LAN Switch
Assembly
Not Required
Color
Black Powder Coat
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Form Factor
Wall Mountable
Product Line
SmartRack

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.