Zoro Homepage

9U WALLMOUNT RACK WIDE ACRYLIC WINDOW

  • Mfr # SRW9UDPGVRT

  • Zoro # G414909798


product price: $902.39
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
29.6 in
Depth
21.7 in
Height
19.8 in
Rack Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRW9UDPGVRT
Zoro #
G414909798
UPC #
37332214263
Country of Origin
China

Dimensions

Width
29.6 in
Depth
21.7 in
Height
19.8 in
Rack Width
19 in
Rack Height
9U
Rack Depth
20.50 in

Details

Item
Rack Cabinet
Material
Steel
Maximum Weight Capacity
200 lb
Environmentally Friendly
Yes
Static/Stationary Weight Capacity
200.62 lb
Package Contents
SmartRack SRW9UDPGVRT Rack Cabinet, 22 x M6 Screws, 22 x M6 cage Nuts, 22 x M6 cup Washers, 22 x 12-24 Screws, Removable Mounting Plate, Vertical Cable Management Fingers, 3 x Mounting Plate Screws, 2 x Keys, Owner's Manual
Assembly
Not Required
Finish
Powder Coated
Color
Black Powder Coat
Mounting
Wall
Application
Server, LAN Switch, Patch Panel
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Form Factor
Wall Mountable
Product Line
SmartRack

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.