Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC CHARGING STATION TOWER 20-DEVICE

  • Mfr # CST20AC

  • Zoro # G814884282


product price: $696.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Charging Capability
Yes
Includes
20 x Power Supply Shelves, (4) Wall-mount Brackets, (2) Keys, Numbered Stickers, Owner's Manual
Height
52.8 in
Device Supported
Tablet PC, Chromebook, Mobile Device, iPad, e-book Reader
Compatibility
Google Chromebook Notebook, Microsoft Surface Tablet PC, Amazon Kindle E-reader, Apple iPad Tablet PC, Android Tablet PC, Mobile Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST20AC
Zoro #
G814884282
UPC #
37332240200
Country of Origin
China

Dimensions

Height
52.8 in
Width
17.8 in
Depth
22.2 in

Details

Charging Capability
Yes
Includes
20 x Power Supply Shelves, (4) Wall-mount Brackets, (2) Keys, Numbered Stickers, Owner's Manual
Device Supported
Tablet PC, Chromebook, Mobile Device, iPad, e-book Reader
Compatibility
Google Chromebook Notebook, Microsoft Surface Tablet PC, Amazon Kindle E-reader, Apple iPad Tablet PC, Android Tablet PC, Mobile Device
Item
Cradle
Connectivity Technology
Wired
Green Environmental Attribute
Environmentally Friendly
Color
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.