Zoro Homepage

AC CHARGING STATION TOWER 40-DEVICE

  • Mfr # CST40AC

  • Zoro # G814884190


product price: $1,479.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Depth
22.2 in
Width
17.8 in
Device Supported
Mobile Device, e-book Reader, Tablet PC, Chromebook, iPad
Green Environmental Attribute
Environmentally Friendly
Includes
40 x Power Supply Shelves, 8 x Wall-Mount Brackets, (4) Keys, Numbered Stickers, Owner's Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST40AC
Zoro #
G814884190
UPC #
37332240248
Country of Origin
China

Dimensions

Depth
22.2 in
Width
17.8 in
Height
52.8 in

Details

Device Supported
Mobile Device, e-book Reader, Tablet PC, Chromebook, iPad
Green Environmental Attribute
Environmentally Friendly
Item
Cradle
Includes
40 x Power Supply Shelves, 8 x Wall-Mount Brackets, (4) Keys, Numbered Stickers, Owner's Manual
Color
White
Charging Capability
Yes
Connectivity Technology
Wired

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.