Zoro Homepage

AC to DC Converter, 120V AC to 13.8V DC, 60 Hz

  • Mfr # PR 25

  • Zoro # G1823421


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Converts
120V AC to 13.8V DC
Frequency
60 Hz
Height
6-3/4 in
Width
6-3/4 in
Depth
10-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR 25
Zoro #
G1823421
UPC #
037332060037
Country of Origin
Taiwan, Province of China

Dimensions

Height
6-3/4 in
Width
6-3/4 in
Depth
10-1/4 in
Manufacturers Warranty Length
1 yr

Details

Item
AC to DC Converter
Converts
120V AC to 13.8V DC
Frequency
60 Hz
Input Voltage
120V AC
Type
Precision Regulated, 50% Duty Cycle
Output Current (Amps)
20 A
Input Frequency (Hz)
60 Hz
Peak Amps
25 A
Standards
Trade Agreements Act (TAA)
Output Voltage
13.8 V DC
TAA Compliant
Yes
Input Voltage Type
DC
Compatibility
75/100 watt transmitters, VHF/UHF ham radios, Commercial/land-mobile radios, Low power linear amplifiers, Test bench equipment, Point-of-sale displays, Aquariums
Package Contents
PR25 DC POWER SUPPLY
Additional Information
Current Output - Maximum
25 A
Digital Display Screen Type
LED
Input Voltage - Maximum
120 V AC
Voltage Output - Maximum
13.8 V

Description

DC Power Supply, Output Volts (DC) 13.8V, Output Current (Amps) 20 A, 120V AC Input Voltage, Input Frequency (Hz) 60 Hz, Manufacturers Warranty Length 1 yr, Height 6.75 in, Width 6.75 in, Depth 10.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.